Arc Flash/Shock Hazard Label

Item #: 84936
Cat #: 101519
UPC: 754473008970
Sign In or Register to view pricing and more.
Documents & Guides
Warning - Arc Flash & Shock Levels Labels, Dimensions: 2" x 4", Color: Black on Orange, Includes: 10

Overview

Warning - Arc Flash & Shock Levels Labels, Dimensions: 2" x 4", Color: Black on Orange, Includes: 10
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473008970, 101519, stickers

Specifications

Width: 2 in
Color: Orange
Length: 4 in
Width: 2 in
Length: 4 in
Color: Orange

Customer Reviews

No reviews for this product
(0)