Safety Contactor, 100S, 43A, 24VDC (w/Elec. Coil), 3 NO, 4 NC, Bifurcated Contact

Item #: 849375

Cat #: 100S-C43EJ04BC

UPC: 612598568727

to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 43 Amp, Line Side Termination, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 4 Normally Closed, Bifurcated Contact

Overview

Safety Contactor, 100S, 43 Amp, Line Side Termination, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 4 Normally Closed, Bifurcated Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C43EJ04BC is a 100S-C safety contactor

Also known as: 612598568727, 100S-C43EJ04BC

Specifications

Volts DC Control: 24
Volts AC Control: 24
Poles: 7
Amps: 43
Type: Safety Contactor
Volts DC Control: 24
Poles: 7
Type: Safety Contactor
Volts AC Control: 24
Amps: 43