ETN HMX34AG01622-N H-Max Drive

Item #: 849413

Cat #: HMX34AG01622-N

UPC: 786685513874

to view pricing and more.
H-Max Drive, 10 hp, 16A, 380-480V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 5

Overview

H-Max Drive, 10 hp, 16A, 380-480V, Open NEMA Type 2 IP54, No Brake Chopper, Software A, Three-Phase, Graphical Panel Keypad, EMC C2 Input, Frame Size 5
Also known as: 786685513874, HMX34AG01622-N

Specifications

Amps: 16
Volts AC Range: 380 - 480
Amps: 16
Volts AC Range: 380 - 480