1500W 120V Wall Heater, White

Item #: 849460

Cat #: RMC151W

UPC: 027418633156

to view pricing and more.
Documents & Guides
Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 500/1000/1500W 120V, White *Cadet Part # 63315*

Overview

Cadet Register Electric Wall Heater (Complete Unit with Wall Can and Grille), 500/1000/1500W 120V, White *Cadet Part # 63315*

Enjoy complete warmth, thanks to a powerful air fan Vent-style grill blends in with any décor Rest easy—includes high-temperature safety shutoff feature Pre-formed, bendable legs make mounting and installation easy Offers fixed and multi-watt capabilities One-screw mounting for fast installation into the recessed wall can

Also known as: 027418633156, RMC151W

Specifications

Wattage: 1500, 500, 1000
Volts AC: 120
Color: White
Mounting: Wall
Family / Style: Register Plus®
Wattage: 1500, 500, 1000
Color: White
Family / Style: Register Plus®
Volts AC: 120
Mounting: Wall