LED Retrofit Kit, 2 x 2'

Item #: 849567

Cat #: EVOKIT-2X2-P-32L-30W-835

UPC: 781087138861

to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 30, Volts: 120-277, Dimensions: 2'x2', CRI: 80, Color Temperature (K): 3500. Philips # 506741/ 929000730513

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 30, Volts: 120-277, Dimensions: 2'x2', CRI: 80, Color Temperature (K): 3500. Philips # 506741/ 929000730513
Also known as: 781087138861, EVOKIT-2X2-P-32L-30W-835

Specifications

Volts AC: 120, 277
Type: Retrofit Kit, 0-10V Dimming
Wattage: 30
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120, 277
Wattage: 30
Light Technology: LED
Type: Retrofit Kit, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Dimmable: Yes