This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
Flange Cover Control Kit, Hand-Off-Auto With Red Illuminated Knob, 120v, 60 Hz,Used With Citation Type, NEMA 1, 4, 12 ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Overview
Flange Cover Control Kit, Hand-Off-Auto With Red Illuminated Knob, 120v, 60 Hz,Used With Citation Type, NEMA 1, 4, 12 ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113724010, C400LG7A
Specifications
| Family / Style: | Freedom |
| IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 4 |
| Family / Style: | Freedom |
| IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 4 |