Avalon 3-100W MED CHAND Gray

Item #: 84963

Cat #: P4070-09

UPC: 785247407019

to view pricing and more.
Avalon 3-100W MED CHAND GrayThe Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Three-light chandelier with swirled alabaster glass.

Overview

Avalon 3-100W MED CHAND GrayThe Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Three-light chandelier with swirled alabaster glass.
Also known as: 785247407019, P4070-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 24 3/8 in
Type: 3-Light, Chandelier
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Type: 3-Light, Chandelier
Wattage: 100
Diameter: 24 3/8 in
Standards: California Proposition 65