SWITCH FUSIBLE HD 600V 100A 3P NEMA3R

Item #: 849726

Cat #: H363RBVW

UPC: 785901265412

to view pricing and more.
SWITCH FUSIBLE HD 600V 100A 3P NEMA3R

Overview

SWITCH FUSIBLE HD 600V 100A 3P NEMA3R
Also known as: 785901265412, H363RBVW

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface
Standards: California Proposition 65