This product has been discontinued.

Transformer, Dry Type, 2KVA, 208VAC Primary, 120/240VAC Secondary
Item #: 84975
Cat #: T2531421S
UPC: 047503733103
to view pricing and more.
Documents & Guides
Transformer, Dry Type, 2 KVA, 208 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Overview
Transformer, Dry Type, 2 KVA, 208 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503733103, T2531421S
Specifications
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/240 |
| Primary Voltage: | 208 |
| Volt Amps: | 2kVA |
| Type: | Dry Type Transformer |
| Primary Voltage: | 208 |
| Phase: | 1 |
| Secondary Voltage: | 120/240 |