Avalon 5-100W MED CHAND Gray

Item #: 84982

Cat #: P4068-09

UPC: 785247406814

Sign In or Register to view pricing and more.
Documents & Guides
The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Five-light chandelier with swirled alabaster glass.

Overview

The Avalon collection is characterized by casual, flowing elements. A braided metal motif provides subtle decoration and distinguishing highlights. Overscaled glass adds the finishing touch to this transitional design. Five-light chandelier with swirled alabaster glass.
Also known as: 785247406814, P4068-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 26 1/2 in
Color: Brushed Nickel
Type: 5-Light, Chandelier
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 26 1/2 in
Type: 5-Light, Chandelier
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65