
Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Nail-On, Non-Metallic
Item #: 84986
Cat #: 9312-EWC2
UPC: 085339291107
to view pricing and more.
Switch/Outlet Box, 2-Gang, Depth; 2-3/4 Inch, Cubic Inches: 28, Nail-On, Old Work, Non-Metallic
Overview
Switch/Outlet Box, 2-Gang, Depth; 2-3/4 Inch, Cubic Inches: 28, Nail-On, Old Work, Non-Metallic
Also known as: 085339291107, 9312-EWC2
Specifications
| Gangs: | 2 |
| Mounting: | Clamp, Bracket, Ears |
| Width: | 4 1/8 in |
| Depth: | 2 3/4 in |
| Height: | 3 1/4 in |
| Cubic Inches: | 28 in³ |
| Gangs: | 2 |
| Width: | 4 1/8 in |
| Height: | 3 1/4 in |
| Mounting: | Clamp, Bracket, Ears |
| Depth: | 2 3/4 in |
| Cubic Inches: | 28 in³ |