
Concept Single-Door Enclosure, 36.00x36.00x16.00, Gray, Steel
Item #: 849872
Cat #: CSD363616
UPC: 783510294175
Sign In or Register to view pricing and more.
Documents & Guides
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD363616 item measures 36.00x36.00x16.00 inches with a material of Steel colored Gray.
Overview
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD363616 item measures 36.00x36.00x16.00 inches with a material of Steel colored Gray.
CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294175, CSD363616
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Depth: | 16 in |
| Width: | 36 in |
| Material: | Steel |
| Mounting: | Wall |
| Height: | 36 in |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 36 in |
| Mounting: | Wall |
| Depth: | 16 in |
| Material: | Steel |
| Height: | 36 in |