Cable, Feedback, Continuous Flex, Flying Lead, 28AWG, 9 Pair, 60m

Item #: 85000

Cat #: 2090-XXTFMP-S60

UPC: 820919901973

to view pricing and more.
Documents & Guides
Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 60 meter

Overview

Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 60 meter
Also known as: 820919901973, 2090-XXTFMP-S60

Specifications

Gauge: 28 AWG
Length: 60 m
Type: Feedback Cable, Continuous Flex
Mounting: Bayonet
Conductors: 9 Pair
Gauge: 28 AWG
Type: Feedback Cable, Continuous Flex
Conductors: 9 Pair
Length: 60 m
Mounting: Bayonet