Weatherproof Outlet Box, 2 Gang, (7) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Gray

Item #: 850035

Cat #: TP7110

UPC: 786189071108

to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (7) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (7) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Also known as: 786189071108, TP7110

Specifications

Gangs: 2
Color: Gray
Depth: 2 in
Cubic Inches: 30.500 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Gangs: 2
Depth: 2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 7
Color: Gray
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 1/2 in