Drive, PowerFlex 755, IP54, 415A, 300/350HP, 480VAC, 3PH, Frame 7, Filtered, No CM Jumper

Item #: 850115

Cat #: 20G1AGD415AN0NNNNN

UPC: 884951165069

to view pricing and more.
Documents & Guides
PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12/IP54, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, Blank (No HIM)

Overview

PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Type 12/IP54, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 884951165069, 20G1AGD415AN0NNNNN

Specifications

Volts AC: 480
IP/NEMA Rating: IP54
Horsepower: 300, 350
Amps: 415
Volts AC: 480
Horsepower: 300, 350
IP/NEMA Rating: IP54
Amps: 415