XHHW-6-GRY-7STR-CU-5000R

Item #: 850117

Cat #: XHHW6STRGRY5000RL

UPC: 980100241438

to view pricing and more.
Documents & Guides
No Documents Available
XHHW-6-GRY-7STR-CU-5000R

Overview

XHHW-6-GRY-7STR-CU-5000R

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100241438, XHHW6STRGRY5000RL

Specifications

Material: Copper
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Gray
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded