This product may not be available in all locations.

Terminal Block, Grounding, Green/Yellow, 22 - 16AWG, 1.5mm
Item #: 85015
Cat #: 1492-LG2
UPC: 662073056355
to view pricing and more.
Documents & Guides
Terminal Block, Grounding, Green/Yellow, 22 - 16 AWG, 1.5 mm, 50 in a Package *** Rockwell Automation Preferred Product ***
Overview
Terminal Block, Grounding, Green/Yellow, 22 - 16 AWG, 1.5 mm, 50 in a Package *** Rockwell Automation Preferred Product ***
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LG2 from Rockwell Automation® is a green / yellow 1.5 mm (3.5 x 54.5 x 29.5 mm [0.138 x 2.15 x 1.16 IN]) spring-clamp terminal block with one pole. It is standard with two-circuit feed-through ground block. XGK
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056355, 1492-LG2
Specifications
| Type: | Grounding, Terminal Block |
| Color: | Green/Yellow |
| Gauge: | 18 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Grounding, Terminal Block |
| Gauge: | 18 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Mounting: | DIN Rail |
| Color: | Green/Yellow |
| Family / Style: | 1492 |
| Special Program: | Rockwell Automation Preferred Product |