5" / 6" LED Module, UNV, 600 Series, 90CRI, 2700K

Item #: 850187

Cat #: ML5606927

UPC: 080083631087

to view pricing and more.
Documents & Guides
No Documents Available
5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 2700K

Overview

5 Inch / 6 Inch LED Module, UNV, 600 Series, 90CRI, 2700K

The ML56 LED downlight system is a flexible solution for your recessed lighting needs. High color fidelity 90 CRI modules are available in three lumen outputs and four color temperatures and because they are compatible with Halo LED housing and many other existing screw based housings, the ML56 LED system can be used in remodel, retrofit and new construction installations. An optional dim-to-warm (D2W™) feature creates an additional lighting solution as it provides a smooth warm transition from 3000K to 1850K when dimmed.

Also known as: 080083631087, ML5606927

Specifications

Type: LED Driver
Light Technology: LED
Type: LED Driver
Light Technology: LED