CL NS1212L 12X12 N12 SCREW LID - OP

Item #: 850336

Cat #: NS1212L

UPC: 034481111184

Sign In or Register to view pricing and more.
Documents & Guides
CAR NS1212L 12X12 N12 SCREW L

Overview

CAR NS1212L 12X12 N12 SCREW L

Opaque polycarbonate cover for loudspeaker. 12 inches x 12 inches.

Also known as: 034481111184, NS1212L

Specifications

Height: 12 in
Material: Polycarbonate
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Material: Polycarbonate
Depth: 6 in
Color: Gray