
Sign In or Register to view pricing and more.
Documents & Guides
GE, 3 WTT, 120 V, 4 LM, Miniature Bayonet (Ba9s) Base, 7500 HR Average Life
Overview
GE, 3 WTT, 120 V, 4 LM, Miniature Bayonet (Ba9s) Base, 7500 HR Average Life
Also known as: 043168120784, TEL/120MB-UNIT-120
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Mounting: | Screw On, Nail On |
| Type: | Masonry Box |
| Depth: | 2 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Gangs: | 2 |
| Type: | Masonry Box |