13W CFL Retrofit LED Lamp, 27K

Item #: 850591

Cat #: HN-H-G24Q-26W-2700-G3

UPC: 815975020362

to view pricing and more.
Documents & Guides
LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 890, CRI: 80, Color Temperature: 2700K, Rated Life: 50000 Hours

Overview

LED Helen Lamp, 4-Pin Compact Fluorescent Replacement, Horizontal Orientation, 13 Watt (26, 32, and 42 Watt Equivalent), Socket Base: 4-Pin (G24q), Lumens: 890, CRI: 80, Color Temperature: 2700K, Rated Life: 50000 Hours
Also known as: 815975020362, HN-H-G24Q-26W-2700-G3

Specifications

Wattage: 13
Volts AC: 120
Lumens: 890
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 4-Pin (G24q)
Wattage: 13
Lumens: 890
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED