13W CFL Retrofit LED Lamp, 35K

Item #: 850594

Cat #: HN-H-G24Q-26W-3500-G3

UPC: 815975020386

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Overall length: 5.17", Color: 3500K, CRI: 84. Directly replaces 26W (32W and 42W compatible) CFLs (4-pin) Mdl# 930-00051.

Overview

LED Replacement Lamp, 13W LED Horizontal Lamp sub for 4-PIN G24q-series (electronic ballast) CFL Downlights. Overall length: 5.17", Color: 3500K, CRI: 84. Directly replaces 26W (32W and 42W compatible) CFLs (4-pin) Mdl# 930-00051.
Also known as: 815975020386, HN-H-G24Q-26W-3500-G3

Specifications

Wattage: 13
Volts AC: 120
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Lumens: 916
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 4-Pin (G24q)
Wattage: 13
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC: 120
Lumens: 916
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (G24q)