13W CFL Retrofit LED Lamp, 30K

Item #: 850599

Cat #: HN-V-G24Q-26W-3000-G3

UPC: 815975020416

to view pricing and more.
Documents & Guides
LED Replacement Lamp, 13W LED Vertical Long Lamp sub for 4-PIN G24q-series (Electronic ballast) CFL Downlights. Overall length: 4.53", Lumens: 912, Color: 3000K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (26W, 32W, or 42W Compatible) THIS LAMP ONLY OPERATES ON ELECTRONIC BALLASTS.

Overview

LED Replacement Lamp, 13W LED Vertical Long Lamp sub for 4-PIN G24q-series (Electronic ballast) CFL Downlights. Overall length: 4.53", Lumens: 912, Color: 3000K, CRI: >80. Directly replaces 26W G24q series 4-Pin CFL socket (26W, 32W, or 42W Compatible) THIS LAMP ONLY OPERATES ON ELECTRONIC BALLASTS.
Also known as: 815975020416, HN-V-G24Q-26W-3000-G3

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 912
Wattage: 13
Volts AC: 120
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (G24q)
Color Temperature: 3000 (Warm White)
Wattage: 13
Shape: PL-C (Quad Tube), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Light Technology: LED
Lumens: 912
Volts AC: 120
Color Rendering Index (CRI): 80
Base: 4-Pin (G24q)