SpectraCool Outdoor with Heat G52, 8000BTU 230V, Lt Gray, Steel

Item #: 850658

Cat #: G520826G150

UPC: 783510205065

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G520826G150 item is rated 8000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G520826G150 item is rated 8000BTU 230V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510205065, G520826G150

Specifications

Color: Light Gray
Material: Steel
BTU: 8000
Finish: Powder Coated
Wattage: 2300
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Color: Light Gray
BTU: 8000
Wattage: 2300
Width: 17.120 in
Depth: 11.660 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 52.690 in