Round Floor Box Cover, 1-Gang, Brushed Brass
Item #:
850659
Cat #:
RF406BP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Brushed Brass Plated Cover
Overview
Round Floor Box Cover, 1-Gang, Includes Duplex TR Receptacle, Gasket, Floor Leveling PVC Ring, High Impact Nylon, Brushed Brass Plated Cover
Residential Round Non-Metallic Floor Box offers an economical solution for electrical power or a combination of power and voice/data applications. Designed specifically for slab-on-grade installation. Quick and easy installation is assured using a push in place leveling system. UL Listed.
Also known as: RF406BP
Specifications
Amps: | 15 |
Material: | Brass, Nylon, Aluminum |
Color: | Brass |
Volts AC: | 125 |
Amps: | 15 |
Color: | Brass |
Material: | Brass, Nylon, Aluminum |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)