Breaker, Molded Case, 1200A, N Frame, 3P, Interrupting Code N6

Item #: 850721

Cat #: 140G-N6I3-E12-Z1

UPC: 885630443959

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, N Frame, 3-Pole, Interrupting Code N6, Electronic LSIG, 100% Rated

Overview

Breaker, Molded Case, 1200 Amp, N Frame, 3-Pole, Interrupting Code N6, Electronic LSIG, 100% Rated
Also known as: 885630443959, 140G-N6I3-E12-Z1

Specifications

Mounting: Panel
Poles: 3
Amps: 1200
Volts AC: 600
Size: N Frame
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Amps: 1200
Size: N Frame
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 50 kA