Concept Window-Door Enclosure, 12.00x12.00x8.00, Gray, Steel

Item #: 850880

Cat #: CSD12128W

UPC: 783510295424

Sign In or Register to view pricing and more.
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD12128W item measures 12.00x12.00x8.00 inches with a material of Steel colored Gray.

Overview

Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD12128W item measures 12.00x12.00x8.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510295424, CSD12128W

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4
Width: 12 in
Depth: 8 in
Material: Steel
Height: 12 in
Width: 12 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Depth: 8 in