9-Light Chandelier, 60W, C11, 120V, Brushed Nickel Finish

Item #: 850901
Cat #: 31952-962
UPC: 785652027376
Sign In or Register to view pricing and more.
Documents & Guides
Nine Light Chandelier, 60 Watt, C11 Bulb, Candelabra Base, 120 Volt, Brushed Nickel Finish, White Linen Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Nine Light Chandelier, 60 Watt, C11 Bulb, Candelabra Base, 120 Volt, Brushed Nickel Finish, White Linen Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Also known as: 785652027376, 31952-962

Specifications

Diameter: 30 in
Volts AC: 120
Color: Brushed Nickel
Type: 9-Light, Chandelier
Wattage: 60
Material: Steel
Base: Candelabra Screw (E12)
Diameter: 30 in
Color: Brushed Nickel
Wattage: 60
Base: Candelabra Screw (E12)
Volts AC: 120
Type: 9-Light, Chandelier
Material: Steel

Customer Reviews

No reviews for this product
(0)