
to view pricing and more.
Top Mounting End Clamp, Dark Bronze, Aluminum
Overview
Top Mounting End Clamp, Dark Bronze, Aluminum
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 810039361351, 302026D
Specifications
| Color: | Black |
| Material: | Aluminum |
| Weight: | .100 lbs |
| Size: | 39 - 41 mm |
| Color: | Black |
| Weight: | .100 lbs |
| Material: | Aluminum |
| Size: | 39 - 41 mm |