Electronic Ballast, Compact Fluorescent, 3-Lamp, 40W, 120-277V

Item #: 851

Cat #: QHE-3X40DL/UNV-ISN-SC

UPC: 046135494307

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: FT40DI/28WSS/IS, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 49430*

Overview

Electronic Ballast, Compact Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 40, 120-277 Volt, Lamp Type: FT40DI/28WSS/IS, Ballast Factor: Normal, Standard Case Qty: 10 *Sylvania Part # 49430*

Sylvania QUICKTRONIC® high efficiency (QHE) instant start DULUX® L 40W ballasts save up to 6 to 9% over standard electronic ballasts without compromising light output or lamp life. These systems provide over 30% more lumen output than 34T12 U-bend systems at nearly the same power input. The small lamp diameter and ballast profile provide compact luminaire design options with improved aesthetics and performance. They are also RoHS compliant and feature lead-free solder and manufacturing process.

Also known as: 046135494307, QHE-3X40DL/UNV-ISN-SC

Specifications

Type: Instant Start, Electronic
Wattage: 40
Family / Style: Quicktronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Wattage: 40
Light Technology: Fluorescent