SLIDE EFL SP 2W 7A 277V GRY

Item #: 851045

Cat #: CDFB7277-GRY

UPC: 785007302790

to view pricing and more.
Documents & Guides
WAT CDFB7277GRY SLIDE EFL SP

Overview

WAT CDFB7277GRY SLIDE EFL SP
Also known as: 785007302790, CDFB7277-GRY

Specifications

Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Wall
Color: Gray
Material: Thermoplastic
Poles: 1
Mounting: Wall