Breaker, Molded Case, Spectra, 600VAC, 3P, 800A, 65kAIC

Item #: 851119

Cat #: SKLL3608L3XX

UPC: 783164324969

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Spectra, 600VAC, 3P, 800A, 65kAIC, LSI + XX

Overview

Breaker, Molded Case, Spectra, 600VAC, 3P, 800A, 65kAIC, LSI + XX
Also known as: 783164324969, SKLL3608L3XX

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 800
Family / Style: Spectra
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 800
Volts AC: 600
Interrupt Rating AC: 65 kA
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Interrupt Rating DC: 65 kA