Ceiling/Fixture Pan, 3-3/8" Round, Depth: 5/8", Thermoset-Fiberglass

Item #: 85121
Cat #: 9304
UPC: 085339100256
Sign In or Register to view pricing and more.
Documents & Guides
3-3/8" Diameter, Ceiling/Fixture Pan, Thermoset Fiberglass, Depth: 5/8". Cubic Inches: 3.5"

Overview

3-3/8" Diameter, Ceiling/Fixture Pan, Thermoset Fiberglass, Depth: 5/8". Cubic Inches: 3.5"
Machine tapped fixture holes on 2 3/4" centers, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures
Also known as: 085339100256, 9304, Fiberglass pancake

Specifications

Material: Polyester, Fiberglass
Mounting: Screw On, Nail On
Depth: 5/8 in
Color: Beige, Tan
Cubic Inches: 3.500 inĀ³
Material: Polyester, Fiberglass
Depth: 5/8 in
Cubic Inches: 3.500 inĀ³
Mounting: Screw On, Nail On
Color: Beige, Tan

Customer Reviews

No reviews for this product
(0)