RAB FFLED52SFN 52W FLOOD

Item #: 851283
Cat #: FFLED52SFN
UPC: 019813224466
Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED52SFN 52W FLOOD

Overview

RAB FFLED52SFN 52W FLOOD
Also known as: 019813224466, FFLED52SFN

Specifications

Wattage: 52
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 7610
Wattage: 52
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 7610

Customer Reviews

No reviews for this product
(0)