REXEL logo

Tamper Resistant GFCI Receptacle, 15A, 125V , White

Item #: 851407
Cat #: GFTR1-W
UPC: 078477479711
Sign In or Register to view pricing and more.
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip Included, White

Product Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate/Faceplate, Screws And Self-Grounding Clip Included, White
Also known as: 078477479711, GFTR1-W, Giffy, gfi
Frequently Bought Together (75)
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
80401-W Decora Wallplate, 1-Gang, Thermoset, White
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
80409-W Decora Wallplate, 2-Gang, Thermoset, White
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
80411-W Decora Wallplate, 3-Gang, Thermoset, White
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Kidde Fire
21007581 Ionization Smoke Detector
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Leviton
88001 Toggle Switch Wallplate, 1-Gang, Thermoset, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
88014 Blank Wallplate, 1-Gang, Thermoset, White, Standard, Box Mount
Leviton
88004 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, WH Thermoset
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
5604-2W 4-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
278-S00 30 Amp Flush Mount Receptacle, 125/250V, 14-30R
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
GFWT1-W Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, White
Leviton
5601-2W Single-Pole Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Kidde Fire
21007581 Ionization Smoke Detector
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
5603-2W 3-Way Decora Switch, 15A, 120/277V, White, Residential Grade
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Eaton
DPU222R Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic, Limited Quantities Available
Leviton
4934 2-Gang Single Rcpt Wallplate, (1) 2.150" Hole, Alum Steel
Leviton
279-S00 50 Amp Flush Mount Receptacle, 125/250V, 14-50R, 3P4W, Grounding
Leviton
80503-W Duplex Receptacle Wallplate, 1-Gang, Thermoset, White, Midway
Leviton
PJ8-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White, Midway
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Leviton
54504-2W 4-Way Switch, Framed Toggle, 15A, 120/277V, White, Side Wired
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
PJ26-W Decora Wallplate, 1-Gang, Nylon, White, Midway
Leviton
PJ11-W Phone/Cable Wallplate, 1-Gang, .406" Hole, WH Nylon, Midway
Leviton
80601-W Decora Wallplate, 1-Gang, Thermoset, White, Midway
DataComm Electronics
22-0012 Telephone Jack Wallplate, White
Eaton
BR230 Breaker, 30A, 2P, 120/240V, Type BR, 10 kAIC
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Wiremold
2348 Deep Device Box, 1-Gang, 2300 Series Raceway, Ivory
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Leviton
80704-W 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, WH Nylon
Intermatic
WP3100C In-Use Cover, 1-Gang, Weatherproof
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Leviton
80705-W Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, White, Standard
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Kidde Fire
21006378 Smoke Alarm, Hard Wired, 120V AC/DC, 9V Battery Back-Up
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
ABB
THQL1115AF2 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
ABB
THQL1120AF2 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
Nutone
BK125LWH Wired Chime Kit, Illuminated, 2-Pushbuttons, Surface Mount, White
Multiple
100 1" PVC Conduit, 10', Schedule 40
ABB
THQL1115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series
Leviton
8829-CW1 Incandescent Lampholder, Medium Base, Keyless
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
ABB
THQL1120DF Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On
Lutron
PD-6WCL-WH Wallbox RF Dimmer, 600W, White
Siemens
LN2060 TALON AC DISC 60AMP NON-FUSED 240VOLT 10
Leviton
80707-W Comb. Wallplate, 2-Gang, Toggle/Decora, Nylon, White, Standard
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade

Specifications

Volts AC: 120
Type: GFCI, Tamper Resistant, Feed Through, Self Testing, Decora
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: GFCI, Tamper Resistant, Feed Through, Self Testing, Decora
Color: White

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)