Plug In Bridge, Terminal Jumper, Phoenix Contact # 303190

Item #: 851438

Cat #: 70169235

UPC:

to view pricing and more.
Documents & Guides
Plug-in bridge, pitch: 5.2 mm, number of positions: 5, nominal current: 24 A, length: 23 mm, color: red

Overview

Plug-in bridge, pitch: 5.2 mm, number of positions: 5, nominal current: 24 A, length: 23 mm, color: red

Terminal block accessories play an essential role in the wiring of control cabinets and switching devices. Using the uniform range of accessories, terminal strips can be individually configured, tested, and adapted. Since the terminal blocks of the CLIPLINE complete system use standardized accessories, the accessories can be integrated across different terminal blocks.

Also known as: 70169235

Specifications

Color: Red
Type: Jumper Bar
Poles: 5
Color: Red
Poles: 5
Type: Jumper Bar