3" PVC 45° Elbow, 24" Radius, Schedule 40, Gray

Item #: 851508
Cat #: UA7DL
UPC: 034481226260
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray

Overview

3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Also known as: 034481226260, UA7DL

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 24 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)