This product has been discontinued.

LED Flood Light, 15000 Lumen, 135 Watt, 100-277V, 5000K
Item #: 851515
Cat #: FLW476NC4NG
UPC: 056020936782
to view pricing and more.
Documents & Guides
DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 7X6 Optical Pattern, Clear Tempered Glass Lens
Overview
DuroSite Floodlight 15000 Lumen, 135Watt, 100-277 Volt, 5000K, NEMA 7X6 Optical Pattern, Clear Tempered Glass Lens
Also known as: 056020936782, FLW476NC4NG
Specifications
| Color: | Clear, Gray |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 15000 |
| Mounting: | Trunnion |
| Wattage: | 135 |
| Light Technology: | LED |
| Color: | Clear, Gray |
| Lumens: | 15000 |
| Wattage: | 135 |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Trunnion |
| Light Technology: | LED |