MC 6P FR 12IN 16/1 - PVC

Item #: 85172

Cat #: 1R6004A20A120

UPC: 781725537179

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, Straight Female, 6 Poles, Length 0.305m

Overview

Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, Straight Female, 6 Poles, Length 0.305m

Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.

Also known as: 781725537179, 1R6004A20A120

Specifications

Gender: Female
Mounting: Panel
Volts DC: 600
Length: 12 in
Color: Black
Volts AC: 600
IP/NEMA Rating: IP67, NEMA 6
Amps: 8
Pins: 6
Material: Zinc Die Cast
Gender: Female
Volts DC: 600
Color: Black
IP/NEMA Rating: IP67, NEMA 6
Pins: 6
Mounting: Panel
Length: 12 in
Volts AC: 600
Amps: 8
Material: Zinc Die Cast