VARIABLE PITCH CAST SHEAVE

Item #: 851806

Cat #: 1VP75AX1-5/8

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
VARIABLE PITCH CAST SHEAVE

Overview

VARIABLE PITCH CAST SHEAVE
Also known as: 1VP75AX1-5/8

Specifications

Material: Cast Iron
Mounting: Shaft
Family / Style: Masterdrive
Range: 1.625 in
Size: 7.500 in
Material: Cast Iron
Family / Style: Masterdrive
Size: 7.500 in
Mounting: Shaft
Range: 1.625 in