IGNITOR OVAL CASE REPLACEMENT KIT

Item #: 85190
Cat #: LI571H5IC
UPC: 781087712405
Sign In or Register to view pricing and more.
Documents & Guides
HID, replacement kit, METAL HALIDE/HIGH PRESSURE SODIUM LAMP, LAMP WATTAGE: 1000/2000 W, ANSI CODE: M134/M141/S52, MAXIMUM DISTANCE TO LAMP: 2 TO 7 FT, CASE TEMP: 105 DEG C, SHAPE: OVAL

Overview

HID, replacement kit, METAL HALIDE/HIGH PRESSURE SODIUM LAMP, LAMP WATTAGE: 1000/2000 W, ANSI CODE: M134/M141/S52, MAXIMUM DISTANCE TO LAMP: 2 TO 7 FT, CASE TEMP: 105 DEG C, SHAPE: OVAL
Also known as: 781087712405, LI571H5IC

Specifications

Volts AC: 480, 120, 277, 240, 208
Type: Ignitor
ANSI Code: M141/E
Wattage: 1000
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M141/E
Light Technology: HID
Type: Ignitor
Wattage: 1000

Customer Reviews

No reviews for this product
(0)