THQL 1 POLE 120V 10K IC 20 AMP GFCI

Item #: 851907

Cat #: THQL1120GFP

UPC: 043481000572

to view pricing and more.
Documents & Guides
No Documents Available
THQL 1 POLE 120V 10K IC 20 AMP GFCI

Overview

THQL 1 POLE 120V 10K IC 20 AMP GFCI
Also known as: 043481000572, THQL1120GFP

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: Q Line