This product has been discontinued.
Fuse, 1A, 250VAC, 314 Series, Fast Acting, Ceramic
Item #: 852010
Cat #: 314001
UPC: 079458640311
to view pricing and more.
Documents & Guides
Fuse, 1 Amp, 250 Volt AC, 314 Series, Fast Acting, Ceramic, Cartridge
Overview
Fuse, 1 Amp, 250 Volt AC, 314 Series, Fast Acting, Ceramic, Cartridge
Also known as: 079458640311, 314001
Specifications
| Material: | Ceramic |
| Speed: | Fast Acting |
| Amps: | 1 |
| Type: | Ceramic, Electronic |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 35 |
| Class: | 3AB |
| Material: | Ceramic |
| Amps: | 1 |
| Volts AC: | 250 |
| Interrupt Rating DC: | 35 |
| Speed: | Fast Acting |
| Type: | Ceramic, Electronic |
| Mounting: | Cartridge |
| Class: | 3AB |