24-Compartment Storage Box

Item #: 85204

Cat #: 54447

UPC: 092644546150

to view pricing and more.
Documents & Guides
Parts-Storage Box, 24-Compartment, HxWxD: 12" x 18" x 3", Weight: 7.55 lbs

Overview

Parts-Storage Box, 24-Compartment, HxWxD: 12" x 18" x 3", Weight: 7.55 lbs

Klein Tools Extra-Large Compartment Storage Boxes are an excellent way to store small tools and parts. They are offered in a wide variety of compartment sizes and arrangements to aid in organization. These storage boxes are built of high-impact styrene for jobsite durability.

Also known as: 092644546150, 54447

Specifications

Height: 12 in
Type: Compartment Box
Width: 18 in
Standards: California Proposition 65
Height: 12 in
Width: 18 in
Type: Compartment Box
Standards: California Proposition 65