Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120 V

Item #: 85209
Cat #: ASB204024BLTPI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 20' to 40' total length.

Overview

Sign Ballast, Magnetic, T12/HO, 4 Lamp, 120 VMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 20' to 40' total length.
Also known as: ASB204024BLTPI

Specifications

Wattage: 137, 110
Type: Rapid Start, Magnetic, Sign High Output
Volts AC: 120
Shape: T12 (Tubular)
Family / Style: SignPro
Wattage: 137, 110
Volts AC: 120
Family / Style: SignPro
Type: Rapid Start, Magnetic, Sign High Output
Shape: T12 (Tubular)

Customer Reviews

No reviews for this product
(0)