Decorative Street & Roadway, 3780 Lumen, 4000K

Item #: 852354

Cat #: BXDPTASBFRA40K-ULUF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Decorative Street & Roadway, 3780 Lumen, 4000K, 120-277 Volt, Frosted Glass Lens

Overview

Decorative Street & Roadway, 3780 Lumen, 4000K, 120-277 Volt, Frosted Glass Lens
Also known as: BXDPTASBFRA40K-ULUF

Specifications

Type: Pole Light
Wattage: 34
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED
Volts AC Range: 120 - 277
Type: Pole Light
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 34
Mounting: Surface
Volts AC Range: 120 - 277