Hps Bal 100w S54 240v Postline

Item #: 85244

Cat #: 74P8023011P

UPC: 781087480236

to view pricing and more.
Documents & Guides
Hps Bal 100w S54 240v PostlineBallast, High Pressure Sodium, Enclosed, Input Voltage: 240 Vac, Input Amps: 1.0amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100

Overview

Hps Bal 100w S54 240v PostlineBallast, High Pressure Sodium, Enclosed, Input Voltage: 240 Vac, Input Amps: 1.0amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100
Also known as: 781087480236, 74P8023011P

Specifications

Type: Pulse Start
Wattage: 100
Light Technology: HID
Angle: 40°
Type: Pulse Start
Light Technology: HID
Wattage: 100
Angle: 40°