15W 120V 4100K R30

Item #: 852458
Cat #: SP15/R30/41K
UPC: 031293493668
Sign In or Register to view pricing and more.
Documents & Guides
15W 120V 4100K R30 SHAPED

Overview

15W 120V 4100K R30 SHAPED
Also known as: 031293493668, SP15/R30/41K

Specifications

Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 15

Customer Reviews

No reviews for this product
(0)