This product may not be available in all locations.

Breaker, Molded Case, 100A, 3P, 600Y/347VAC, G6 Frame, 65kAIC
Item #: 852503
Cat #: 140G-G6C3-D10-KA
UPC: 887172358272
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, 250 Volt AC
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, 250 Volt AC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-D10-KA from Rockwell Automation® is a molded case circuit breaker.
Also known as: 887172358272, 140G-G6C3-D10-KA
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 100 |
| Type: | Breaker; Molded Case |
| Volts AC: | 250, 600Y/347 |
| Interrupt Rating DC: | 65 kA |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Amps: | 100 |
| Volts AC: | 250, 600Y/347 |
| Interrupt Rating AC: | 65 kA |
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Interrupt Rating DC: | 65 kA |