Switch/Outlet Box, 1-Gang, Non-Metallic
Item #:
85251
Cat #:
S122-W
UPC:
785007179132
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3.5". Cubic Inches: 22". Includes: Wing Brackets
Overview
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3.5". Cubic Inches: 22". Includes: Wing Brackets
Single gang, deep old work switch and outlet box with Quick/Click and Swing-Bracket for mounting, adjusts from 1 1/4 down to 1/8. It has twoAuto/Clamps foreachend. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.
Also known as: 785007179132, S122-W
Specifications
Depth: | 3 1/2 in |
Mounting: | Bracket |
Color: | Gray |
Material: | Thermoplastic |
Gangs: | 1 |
Cubic Inches: | 22 inĀ³ |
Depth: | 3 1/2 in |
Color: | Gray |
Gangs: | 1 |
Mounting: | Bracket |
Material: | Thermoplastic |
Cubic Inches: | 22 inĀ³ |
Customer Reviews
No reviews for this product
(0)